This product has been replaced by
Manufacturer Part #CLM-303MBFE
Super Stitch®
Frequently Purchased Together
Product Details
Product Details
- 24 oz capacity
- The 5-inch headband works with clamp-style mop handles
- Blend mop outperforms and outlasts premium cut-end mops 2 to 1
- Balanced blend of cotton and synthetic yarns adds absorbency and strength to this mop
- Looped-end and yarn tailband mop for greater floor coverage
- Made in USA
Documents
Specifications
- Application:
- Cleaning
- Collection:
- Super Stitch®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 2-1/2 in
- Length:
- 4-11/25 in
- Material:
- Cotton
- Size:
- L
- Width:
- 7 in