Super Stitch®
Frequently Purchased Together
Product Details
Product Details
- Blend of cotton and synthetic yarns for absorbency and strength
- Looped ends and yarn tailband mop for greater floor coverage
Documents
Specifications
- Collection:
- Super Stitch®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/2 in
- Length:
- 1 in
- Material:
- Cotton, Synthetic Yarn
- Size:
- Large
- Width:
- 7 in