Super Stitch®
Frequently Purchased Together
Product Details
Product Details
- The Rubbermaid Commercial Super Stitch® Blend Mop outperforms and outlasts premium cut-end mops 2 to 1.
- Looped ends and yarn tailband mop for greater floor coverage
Specifications
- Collection:
- Super Stitch®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 2-1/2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/2 in
- Length:
- 7 in
- Material:
- Cotton, Synthetic Yarn
- Size:
- 24 oz
- Width:
- 5-1/2 in