This product requires certification to purchase.

1 in. Cotton and Synthetic Yarn Blend Wet Mop in Green

You last purchased this on
 
Rubbermaid

Swinger Loop® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Green

  • Fast #
  • Part #RFGC11206GR00
  • Item #3441776
  • Manufacturer Part #FGC11206GR00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Swinger Loop® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Green

  • Fast #
  • Part #RFGC11206GR00
  • Item #3441776
  • Manufacturer Part #FGC11206GR00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 4-ply, balanced blend of cotton and synthetic yarn for absorbency and strength
  • Launderable for long product life
  • Made from recycled content and earns LEED credits
  • Headband Size: 1"
  • Mop Size: Medium
  • Band Color: Green
  • Requires Certification

Specifications

Collection:
Swinger Loop®
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
1 in
Material:
Cotton, Plastic
Material Type:
Synthetic
Size:
Medium