Swinger Loop®
Frequently Purchased Together
Product Details
Product Details
- Headband color: Yellow
- Headband: 5 inch
- Mop Size: Small
- Color: Blue
Specifications
- Application:
- Commercial
- Collection:
- Swinger Loop®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 14 in
- Length:
- 5 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Size:
- Medium
- Width:
- 6 in