1 x 1 in. Cotton and Synthetic Yarn Blend Wet Mop in White
Swinger Loop® Shrinkless® 1 x 1 in. Cotton and Synthetic Yarn Blend Wet Mop in White
Product Details
Product Details
- Headband color: Blue
- Headband: 5 inch
- Mop Size: XL
- Color: White
Specifications
- Collection:
- Swinger Loop® Shrinkless®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5 in
- Material:
- Cotton, Plastic
- Material Type:
- PVC
- Size:
- XL
- Width:
- 5 in