This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Tandem™

  • Fast #
  • Part #NFG738000YEL
  • Item #3442886
  • Manufacturer Part #FG738000YEL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Tandem™

  • Fast #
  • Part #NFG738000YEL
  • Item #3442886
  • Manufacturer Part #FG738000YEL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-piece design
  • Reverse-wringing mechanism
  • Holes in both wringing plates
  • Built-in underside lift handles
  • Bucket capacity: 31 quarts
  • Wringer capacity: 24 ounce mop
  • Material: plastic
  • Color: yellow
  • Requires Certification

Specifications

Collection:
Tandem™
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
32-1/4 in
Length:
13-1/4 in
Material:
Plastic
Size:
31 qt
Width:
22-5/8 in