This product requires certification to purchase.

48 mL Air Freshener Refill in Light Yellow

You last purchased this on
 
Rubbermaid

Tcell™ 48 mL Air Freshener Refill in Light Yellow

  • Fast #
  • Part #NFG402113
  • Item #4860135
  • Manufacturer Part #FG402113
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Tcell™ 48 mL Air Freshener Refill in Light Yellow

  • Fast #
  • Part #NFG402113
  • Item #4860135
  • Manufacturer Part #FG402113
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Light Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • battery-free passive system
  • patented fuel cell technology
  • spiff proof refills
  • orientation independent with the ability to mount in any location
  • silent, discrete operation
  • VOC-Exempt
  • Requires Certification

Specifications

Collection:
Tcell™
Color Finish Category:
Yellows
Color Finish Name:
Light Yellow
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
3-3/5 in
Size:
48 mL
Weight:
1.53 lb
Width:
4-4/5 in