Odor Control Dispenser in Polished Chrome
Tcell™ Odor Control Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Only passive system delivering consistent dosing up to 90 days
- Compact, silent operation
- Sleek, attractive dispenser designs to match any decor
- Unique 90° spill protection
- Tamper-resistant
Specifications
- Collection:
- Tcell™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Height:
- 4-1/10 in
- Material:
- Plastic
- Width:
- 2-9/10 in