This product requires certification to purchase.

Odor Control Dispenser in White

You last purchased this on
 
Rubbermaid

Tcell™2.0 Odor Control Dispenser in White

  • Fast #
  • Part #N1793547
  • Item #4860138
  • Manufacturer Part #1793547
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Tcell™2.0 Odor Control Dispenser in White

  • Fast #
  • Part #N1793547
  • Item #4860138
  • Manufacturer Part #1793547
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Orientation independent and spill resistant, with the ability to mount to an array of vertical or horizontal surfaces - walls, ceilings, and even furniture
  • Requires no batteries and operates silently
  • Color: Chrome
  • Unique 90° spill protection
  • Tamper-resistant
  • Requires Certification

Specifications

Collection:
Tcell™2.0
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Green Seal Certified:
No
Length:
4-9/10 in
Material:
Plastic
Width:
2-9/25 in