21 gal Half Round Trash Lid with Swing Door for Container in Black
Untouchable® 21 gal Half Round Trash Lid with Swing Door for Container in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Provides for easy disposal
- Quickly returns to hide refuse from public view
- Retainer hardware secures liner bag
- Quick, quiet closing lid that masks odors and hides trash from view
- Measures 4" x 16"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 21 gal
- Collection:
- Untouchable®
- Color Finish Name:
- Black
- Height:
- 9-1/2 in
- Length:
- 21-3/10 in
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Product Type:
- Lid
- Weight:
- 2 lb
- Width:
- 12-3/10 in