This product requires certification to purchase.

22 gal Round Waste Container in Beige

You last purchased this on
 
Rubbermaid

Untouchable® 22 gal Round Waste Container in Beige

  • Fast #
  • Part #RFG354600BEIG
  • Item #3442401
  • Manufacturer Part #FG354600BEIG
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Untouchable® 22 gal Round Waste Container in Beige

  • Fast #
  • Part #RFG354600BEIG
  • Item #3442401
  • Manufacturer Part #FG354600BEIG
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spacious and tough
  • For indoors and outdoors
  • Crack-resistant
  • Requires Certification

Specifications

Capacity:
22 gal
Collection:
Untouchable®
Color Finish Name:
Beige
Diameter:
15-4/5 in
Height:
30-1/10 in
Material:
Plastic
Material Type:
LLDPE