35 gal Square Container in Grey
Untouchable® 35 gal Square Container in Grey
Frequently Purchased Together
Product Details
Product Details
- Durable and crack resistant, even under tough indoor/outdoor conditions
- Perfect for hotel lobbies, offices, restrooms, shopping malls, restaurants, and other public locations
- Recycling options available
- Resists dents, cracks, punctures, and ultraviolet rays
- Measures 34-1/4" x 19-1/2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 35 gal
- Collection:
- Untouchable®
- Color Finish Name:
- Grey
- Height:
- 27-63/100 in
- Length:
- 19-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Container
- Weight:
- 8 lb
- Width:
- 19-1/2 in