35 gal Square Swing Top for Container in Grey
Untouchable® 35 gal Square Swing Top for Container in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Drop-and-swing design provides handsfree waste disposal
- Quickly returns to hide refuse from public view
- Crack-resistant
- Controls waste, odors and smoking debris
- Measures 4" x 16"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 35 gal
- Collection:
- Untouchable®
- Color Finish Name:
- Grey
- Height:
- 6-1/5 in
- Length:
- 20-1/10 in
- Material:
- Plastic
- Material Type:
- HIPS
- Origin:
- Domestic
- Product Type:
- Container
- Weight:
- 3.5 lb
- Width:
- 20-1/10 in