Untouchable®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Spacious and tough
- For indoors and outdoors
- Crack-resistant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 22 gal
- Collection:
- Untouchable®
- Color Finish Name:
- Grey
- Diameter:
- 15-4/5 in
- Height:
- 30-1/10 in
- Length:
- 20-1/8 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Origin:
- Domestic
- Product Type:
- Container
- Weight:
- 6 lb
- Width:
- 20-1/8 in