Untouchable®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Sleek design, and convenient size
- Durable and crack-resistant under indoor or outdoor conditions
- Can liner cinch holds bags in place, eliminates the need for knot tying
- Durable and crack-resistant, even under tough indoor and outdoor conditions
- The optional swing-top lid provides hands-free waste disposal and keeps waste concealed from view
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 23 gal
- Collection:
- Untouchable®
- Color Finish Name:
- Blue
- Height:
- 30-9/10 in
- Length:
- 16-1/2 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Recycling Container, Container
- Weight:
- 5.37 lb
- Width:
- 15-1/2 in