This product has been replaced by
Manufacturer Part #CM-2020SFE
Value Pro
Frequently Purchased Together
Product Details
Product Details
- Economical, 8-ply cut-end mop for general-purpose cleaning
- Abrasion-resistant, long-lasting 8-ply cotton
- Recycled content: up to 100% post-industrial cotton
- Made from post-industrial recycled cotton
- For use with Invader side gate style mop handles
Documents
Specifications
- Application:
- Commercial
- Collection:
- Value Pro
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 1-3/4 in
- Length:
- 45 in
- Material:
- Cotton
- Size:
- Medium
- Width:
- 6-1/2 in