Wall Mount Horizontal Baby Changing Station in Platinum
Wall Mount Horizontal Baby Changing Station in Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Meets all global safety standards
- Surface contains antimicrobial protection from bacteria growth
- Built-in shelf and linear storage
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Light Platinum
- Height:
- 4 in
- Installation Type:
- Wall Mount
- Length:
- 33-1/2 in
- Width:
- 21-1/2 in