This product requires certification to purchase.

18 qt Combo Dirty Water Bucket

You last purchased this on
 
Rubbermaid

WaveBrake® 18 qt Combo Dirty Water Bucket

  • Fast #
  • Part #N2064907
  • Item #7747808
  • Manufacturer Part #2064907
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

WaveBrake® 18 qt Combo Dirty Water Bucket

  • Fast #
  • Part #N2064907
  • Item #7747808
  • Manufacturer Part #2064907
5 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Keeps dirty mop bucket water separate from clean water
  • Captures dirty water when wringing out the mop and keeps the clean unused mop water clean
  • Sits under the wringer of the WaveBrake® mop bucket combo
  • to be used with latest generation WaveBrake® bucket combos that have the red lift handle in the back of the bucket
  • Requires Certification

Specifications

Collection:
WaveBrake®
Color Finish Name:
Red
Depth:
9-9/10 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
13-9/10 in
Material:
Plastic
Size:
18 qt
Width:
15-1/5 in