This product requires certification to purchase.

35 qt Dual Water Mop Combination in Yellow

You last purchased this on
 
Rubbermaid

WaveBrake® 35 qt Dual Water Mop Combination in Yellow

  • Fast #
  • Part #RFG768000YEL
  • Item #3443158
  • Manufacturer Part #FG768000YEL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

WaveBrake® 35 qt Dual Water Mop Combination in Yellow

  • Fast #
  • Part #RFG768000YEL
  • Item #3443158
  • Manufacturer Part #FG768000YEL
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reduces cross-contamination: unique "bucket-in-bucket" design separates clean and dirty water, which reduces cross-contamination potential and leaves a cleaner, less slippery floor
  • Generating less than one-tenth the noise of a traditional mop bucket, the Quiet Caster Dolly allows you to work quietly in noise-sensitive environments, day or night
  • Bucket capacity: 36 qt
  • Wringer capacity: up to 32 oz mops
  • Requires Certification

Specifications

Collection:
WaveBrake®
Color Finish Name:
Yellow
Height:
38-3/5 in
Length:
22-2/5 in
Material:
Plastic, Steel
Material Type:
Polypropylene
Size:
35 qt
Width:
16-1/2 in