WaveBrake®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with WaveBrake® side- or down-press wringers
- Reduce splashing by up to 40%
- Nest for easy stacking
Specifications
- Collection:
- WaveBrake®
- Color Finish Name:
- Yellow
- Height:
- 17-2/5 in
- Length:
- 20-1/10 in
- Material:
- Plastic, Steel
- Size:
- 35 qt
- Width:
- 16 in