WaveBrake®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufactured specifically for use with 7- and 8.75-gallon WaveBrake® buckets
- Tested to exceed 50,000 cycles
- Premium tubular steel and molded plastic construction
Specifications
- Collection:
- WaveBrake®
- Color Finish Name:
- Yellow
- Height:
- 27 in
- Length:
- 13 in
- Material:
- Plastic, Steel
- Size:
- 32 oz
- Width:
- 13 in