WaveBrake®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Molded-in wave baffles reduce wave motion for less splashing
- Heavy-duty, ergonomic wringer exceeds 50,000 cycles
- Mop handle secures during transport
- Non-marking 3" casters
Specifications
- Collection:
- WaveBrake®
- Color Finish Name:
- Yellow
- Height:
- 38 in
- Length:
- 24 in
- Material:
- Plastic, Steel
- Size:
- 44 qt
- Width:
- 17 in