This product has been replaced by
Manufacturer Part #T01015MWH
WaveBrake®
Frequently Purchased Together
Product Details
Product Details
- Molded-in wave baffles reduce wave motion for less splashing
- Heavy-duty, ergonomic wringer exceeds 50,000 cycles
- Mop handle secures during transport
- Non-marking 3" casters
Specifications
- Collection:
- WaveBrake®
- Color Finish Name:
- Yellow
- Height:
- 36-1/2 in
- Length:
- 20-1/10 in
- Material:
- Plastic, Steel
- Size:
- 35 qt
- Width:
- 15-7/10 in