WaveBrake®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Combo kit includes 7575-88 Down-Press Wringer and 7570-88 Bucket
- Massive capacity for the largest commercial cleaning jobs
- Foot pedal water evacuation conveniently located, no lifting required, for worker well-being
- Lasts 58 times longer than comparative wringers
- Premium tubular steel and Structural Web molded plastic
- Accepts optional Dirty Water Bucket, 9C74
- Meets LEED Green Building Requirements
- Length: 20.1", Width: 15.7", Height: 36.5"
- Capacity: 35 Quart
- Color: Blue
Specifications
- Collection:
- WaveBrake®
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 21-63/100 in
- Length:
- 20-31/100 in
- Material:
- Plastic
- Size:
- 35 qt
- Width:
- 16-11/25 in