WaveBrake®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Molded-in wave baffles reduce wave motion, resulting in 40% less splashing for safer, cleaner, more efficient mopping
- Heavy-duty, ergonomic wringer designed to exceed 50,000 cycles
- Mop handle secures during transport, preventing damage to walls
- Accepts Rubbermaid® Commercial 9C74RED Dirty Water Bucket (sold separately)
- Nonmarking 3” casters
Specifications
- Collection:
- WaveBrake®
- Color Finish Name:
- Brown
- Height:
- 36-1/2 in
- Length:
- 20-1/10 in
- Material:
- Plastic, Steel
- Size:
- 35 qt
- Width:
- 15-7/10 in