WaveBrake®
Frequently Purchased Together
Product Details
Product Details
- Lasts 58x longer than comparable wringers
- Premium tubular steel and structural web molded plastic
- WaveBrake® technology prevents splashing
- Accepts optional dirty water bucket
- Type is wringer and bucket
- High efficiency side press wringer
Specifications
- Collection:
- WaveBrake®
- Color Finish Name:
- Yellow
- Height:
- 36-1/2 in
- Length:
- 20-1/10 in
- Material:
- Plastic, Steel
- Size:
- 35 qt
- Width:
- 15-7/10 in