This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

WaveBrake®

  • Fast #
  • Part #NFGQ93000BLUE
  • Item #3441923
  • Manufacturer Part #FGQ93000BLUE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

WaveBrake®

  • Fast #
  • Part #NFGQ93000BLUE
  • Item #3441923
  • Manufacturer Part #FGQ93000BLUE
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Smooth, nonporous surface helps prevent bacterial growth and cleans up easily
  • Bucket fits onto #6173 janitor cart
  • Accommodates pads up to 18" long
  • Dimensions: 16-1/5" x 14-7/10" x 26-1/5"
  • Twist-valve empties contents without lifting
  • Requires Certification

Specifications

Collection:
WaveBrake®
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
16-1/5 in
Length:
14-7/10 in
Material:
Plastic
Material Type:
Polypropylene
Size:
7 gal
Width:
26-1/5 in