This product requires certification to purchase.

20 gal Container with Rigid Liner in Black

You last purchased this on
 
Rubbermaid

Weathergard® 20 gal Container with Rigid Liner in Black

  • Fast #
  • Part #RFG402000BLA
  • Item #3441918
  • Manufacturer Part #FG402000BLA
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Weathergard® 20 gal Container with Rigid Liner in Black

  • Fast #
  • Part #RFG402000BLA
  • Item #3441918
  • Manufacturer Part #FG402000BLA
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Steel cable mechanism secures lid to container to help prevent theft
  • Molded-in handles enable easy removal of Brute® Liner, included
  • Weatherproof
  • Adjustable feet help stabilize container on uneven surfaces
  • No assembly required
  • Requires Certification

Specifications

Capacity:
20 gal
Coating:
Powder Coated
Collection:
Weathergard®
Color Finish Name:
Black
Diameter:
27-1/2 in
Gauge (metal):
16 ga
Height:
27-1/2 in
Material:
Steel
Thickness:
3/16 in