This product requires certification to purchase.

1 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue

You last purchased this on
 
Rubbermaid

Web Foot® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue

  • Fast #
  • Part #RFGA11206BL00
  • Item #3441830
  • Manufacturer Part #FGA11206BL00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Web Foot® 1 in. Cotton and Synthetic Yarn Blend Wet Mop in Blue

  • Fast #
  • Part #RFGA11206BL00
  • Item #3441830
  • Manufacturer Part #FGA11206BL00
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Contains antimicrobial product protection to inhibit the growth of bacteria that causes odors and stains and shortens useful product life
  • Looped ends and tailbands reduce tangling for like-new performance after every laundering
  • Green Colorfast colors will not fade with repeated launderings
  • Suitable for healthcare and general commercial maintenance applications
  • Balanced blend of cotton and synthetic fibers deliver up to five times the absorbency of cotton mops
  • Recycled content; 35% post-industrial cotton and 20% PET plastic
  • Headband: 1"
  • Length: 31" - 37" (Medium)
  • Color: Blue
  • Requires Certification

Specifications

Collection:
Web Foot®
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
1 in
Material:
Cotton, Plastic
Material Type:
Synthetic
Size:
Medium