Heavy Duty Large Finish Mop in White
Web Foot® Heavy Duty Large Finish Mop in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 672-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Antimicrobial protection inhibits the growth of bacteria that cause odors and stains
- With 4-ply, balanced blend of cotton and synthetic yarn withstands repeated launderings without shrinkage
- Looped ends and tailbanding reduce tangling
- Colors will not fade with repeated launderings
Documents
Specifications
- Collection:
- Web Foot®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 19 in
- Length:
- 2-8/25 in
- Material:
- Cotton, Synthetic Yarn
- Size:
- Large
- UPC:
- 086876093506
- Width:
- 6 in