Microfiber Tube Mop with 1 in. Headband
Web Foot® Microfiber Tube Mop with 1 in. Headband
Frequently Purchased Together
Product Details
Product Details
- Microfiber tube mop provides superior cleaning efficacy, absorbency and release to standard cotton mops
- Last for over 200 launderings and has triple the durability of standard blend mops
- Tube design reduces drag for improved user comfort
- Withstands up to 200 launderings; bleach safe
- Measures 13-1/2" x 6"
Specifications
- Application:
- Commercial
- Collection:
- Web Foot®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/2 in
- Length:
- 13-1/2 in
- Material:
- Microfiber
- Size:
- Medium
- Width:
- 6 in