Wet Floor Pad in Yellow
Wet Floor Pad in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Prevent accidents immediately after a liquid spill on a smooth floor surface
- “CAUTION—WET FLOOR” imprint and instructions in English and Spanish
- Bright and durable dispenser
- Mildew-resistant
- Includes 22 pads measuring 18-inches long x 16.5-inches wide each
Specifications
- ASTM:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 1/10 in
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Melt-Blown Polypropylene
- Product Type:
- Sorbent Pad
- Width:
- 16-1/2 in