This product requires certification to purchase.

Bathtub & Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Rubinet Faucet Company

Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #RT4YRBHOLCP
  • Item #3153784
  • Manufacturer Part #T4YRBHOLCP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubinet Faucet Company

Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #RT4YRBHOLCP
  • Item #3153784
  • Manufacturer Part #T4YRBHOLCP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing