This product requires certification to purchase.

1800 BTU Complete Baseboard Unit in White 6 in. x 3 ft. Steel

You last purchased this on
 
Runtal North America

Contractor Series 1800 BTU Complete Baseboard Unit in White 6 in. x 3 ft. Steel

  • Fast #
  • Part #RUF236
  • Item #1602488
  • Manufacturer Part #UF-2-36
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Runtal North America

Contractor Series 1800 BTU Complete Baseboard Unit in White 6 in. x 3 ft. Steel

  • Fast #
  • Part #RUF236
  • Item #1602488
  • Manufacturer Part #UF-2-36
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy to buy
  • Easy to install
  • Easy to sell
  • Requires Certification

Specifications

BTU:
1800
Collection:
Contractor Series
Color Finish Name:
White
Depth:
1-5/8 in
Height:
6 in
Length:
3 ft
Material:
Steel
Power Source:
Hydronic