4290 BTU Complete Baseboard Unit in White 18 in. x 3 ft. Steel
Contractor Series 4290 BTU Complete Baseboard Unit in White 18 in. x 3 ft. Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy to buy
- Easy to install
- Easy to sell
Documents
Specifications
- BTU:
- 4290
- Collection:
- Contractor Series
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Height:
- 18 in
- Length:
- 3 ft
- Material:
- Steel
- Power Source:
- Hydronic