Hydronic Towel Warmer Radiator in White
Hydronic Towel Warmer Radiator in White
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- Height:
- 33-4/5 in
- IAPMO Listed:
- No
- Watts:
- 450 W
- Width:
- 19-7/10 in