Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Frequency: 60 Hz
- Parts Warranty: 5 Years
Specifications
- AMP:
- 16
- Brand Model Compatibility:
- Electric Towel Radiators
- Volts:
- 120V