12,000 BTU - Single Zone Mini-Split - 208/230V
15 Series 12,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- This unit is fully charged from the factory for up to 25 feet of piping. This unit is designed to operate at outdoor ambient temperatures as high as 115° F.
- Cooling capacities with the mini-split air handler shown in the catalog are AHRI certified. The unit is ETL listed for outdoor application
- Refrigeration system controls include condenser fan and compressor relay. High and low pressure controls are inherent to the compressor. A suction line multi function service valve is standard
- The coil shall consist of aluminum finned coils brazed to copper tubing. The coil provides air flow resistance and efficient heat transfer. The coil is protected by the casing
- The unit casing is constructed of heavy gauge, galvanized steel and painted with a weather-resistant powder paint
- The compressor features internal over temperature and pressure protection, total dipped hermetic motor windings. Other features include: centrifugal oil pump and low vibration and noise
- Matched ductless products, have cooling capabilities at outdoor ambient temperatures as low as 0° F
Documents
Specifications
- AMP:
- 0.37, 16.5, 5.6, 5.8, 6.6
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13000 Btu/h
- CFM:
- 390 ft3/min
- Collection:
- 15 Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 63 dB
- Depth:
- 12-3/5 in
- EER:
- 9.25
- Energy Star Compliant:
- No
- HSPF:
- 9
- Height:
- 21-1/4 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 942 cfm
- Phase:
- Single Phase
- SEER:
- 15
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 4100 W
- Weight:
- 69.5 lb
- Width:
- 30-9/16 in
- Zones:
- 1