This product requires certification to purchase.

24,000 BTU - 15 SEER - 8.2 HSPF - Outdoor - Multi-Zone Heat Pump

You last purchased this on
 
Runtru

15 Series 24,000 BTU - 15 SEER - 8.2 HSPF - Outdoor - Multi-Zone Heat Pump

  • Fast #
  • Part #RM4THM1524A13NB
  • Item #8333367
  • Manufacturer Part #M4THM1524A13NB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Runtru

15 Series 24,000 BTU - 15 SEER - 8.2 HSPF - Outdoor - Multi-Zone Heat Pump

  • Fast #
  • Part #RM4THM1524A13NB
  • Item #8333367
  • Manufacturer Part #M4THM1524A13NB
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • This unit is fully charged from the factory for up to 25 feet of piping. This unit is designed to operate at outdoor ambient temperatures as high as 115° F.
  • Cooling capacities with the mini-split air handler shown in the catalog are AHRI certified. The unit is ETL listed for outdoor application
  • Refrigeration system controls include condenser fan and compressor relay. High and low pressure controls are inherent to the compressor. A suction line multi function service valve is standard
  • The coil shall consist of aluminum finned coils brazed to copper tubing. The coil provides air flow resistance and efficient heat transfer. The coil is protected by the casing
  • The unit casing is constructed of heavy gauge, galvanized steel and painted with a weather-resistant powder paint
  • The compressor features internal over temperature and pressure protection, total dipped hermetic motor windings. Other features include: centrifugal oil pump and low vibration and noise
  • Matched ductless products, have cooling capabilities at outdoor ambient temperatures as low as 0° F
  • Requires Certification

Documents


Specifications

AMP:
0.59, 14.69, 30, 45
Application:
Residential
Auto Switching Heat:
No
BTU:
24000
BTU Cooling Rating:
33000 Btu/h
BTU Heat Rating:
35000 Btu/h
Collection:
15 Series
Compressor Type:
Inverter
Decibel Rating (dB):
66 dB
Depth:
15-3/5 in
EER:
8
Energy Star Compliant:
No
HSPF:
8.2
Height:
27-3/5 in
Indoor Outdoor:
Outdoor
Liquid Line (OD):
1/4 in
MBH:
24
Max CFM:
1530 cfm
Phase:
Single Phase
SEER:
15
Suction Line (OD):
3/8 in
Tonnage:
2 Ton
Volts:
208/230V
Watts:
2200 W
Weight:
134.5 lb
Width:
37-1/5 in
Zones:
1