9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
17 Series 9,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 0.40
- BTU:
- 9000
- BTU Cooling Rating:
- 9100 Btu/h
- CFM:
- 1950 ft3/min
- Collection:
- 17 Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 60 dB
- Depth:
- 12-3/5 in
- EER:
- 10.9
- EER2:
- 10.9
- EER2 Range:
- 10.6 - 11.1
- Height:
- 21-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Phase:
- Single Phase
- SEER:
- 17
- Suction Line (OD):
- 3/8 in
- Volts:
- 208/230V
- Weight:
- 50.7 lb
- Width:
- 30-9/16 in
- Zones:
- 1