This product requires certification to purchase.

12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Runtru

23 Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #RM4THS2312A11NA
  • Item #9858707
  • Manufacturer Part #M4THS2312A11NA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Runtru

23 Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #RM4THS2312A11NA
  • Item #9858707
  • Manufacturer Part #M4THS2312A11NA
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

AMP:
0.37
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
12000 Btu/h
CFM:
1412 ft3/min
Collection:
23 Series
Compressor Type:
Rotary
Decibel Rating (dB):
52 dB
Depth:
12-5/8 in
EER2:
13.0
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
HSPF2:
11.0
HSPF2 Range:
7.5 - 25.0
Height:
21-5/16 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Phase:
Single Phase
SEER:
23
Suction Line (OD):
1/2 in
Volts:
208/230V
Weight:
83.8 lb
Width:
33-3/8 in
Zones:
1