2.5 Ton Convertible Packaged Air Conditioner
4TCA4 2.5 Ton Convertible Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 20
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 27800 Btu/h
- Collection:
- 4TCA4
- Compressor Type:
- Rotary
- Configuration:
- Convertible
- Decibel Rating (dB):
- 77 dB
- Factory Std. Refrigerant Charge:
- 3 oz
- MBH:
- 30
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 364 lb