This product requires certification to purchase.

2 Ton - 13.4 SEER2 - Split System Air Conditioner - 208/230V - R-410A

You last purchased this on
 
Runtru

A4AC3 2 Ton - 13.4 SEER2 - Split System Air Conditioner - 208/230V - R-410A

  • Fast #
  • Part #RA4AC3024D1000C
  • Item #10196324
  • Manufacturer Part #A4AC3024D1000C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Runtru

A4AC3 2 Ton - 13.4 SEER2 - Split System Air Conditioner - 208/230V - R-410A

  • Fast #
  • Part #RA4AC3024D1000C
  • Item #10196324
  • Manufacturer Part #A4AC3024D1000C
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All aluminum coils
  • Scroll compressor
  • Quiet operation
  • Smaller size options for tighter spaces
  • Pre-painted steel cabinet and base pan
  • Filter drier not included, must order P5SSBF3S separately
  • 13 SEER
  • Assembled in Tyler, Texas
  • Requires Certification

Specifications

AMP:
13
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
CFM:
2720 ft3/min
Coil Type:
Aluminum Fin
Collection:
A4AC3
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
25-5/8 in
Factory Std. Refrigerant Charge:
11 oz
Height:
28-5/8 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2720 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
1075
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
134 lb
Width:
25-5/8 in