2.5 Ton - Multi-Position/Convertible - Air Handler
A4AH6 Series 2.5 Ton - Multi-Position/Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All aluminum coil
- Factory installed flow control to support ratings
- Fully insulated galvanized steel cabinet
- Multi-speed fan motors
- Approved for manufactured/mobile housing
- Cooling and heat pump compatible
Documents
Specifications
- AMP:
- 4.3
- ASTM:
- ASTM 1785-76
- Blower Type:
- Variable Speed
- Coil Type:
- Plate Fin
- Collection:
- A4AH6 Series
- Communicating:
- Non-Communicating
- Configuration:
- Multi-Position
- Depth:
- 21-13/100 in
- Fan Speeds:
- 16
- Height:
- 46-3/4 in
- Horsepower:
- 1-1/2 hp
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum, Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXVNB
- Refrigeration Control Type:
- TXV
- SEER:
- 15
- SEER2:
- 15.2
- SEER2 Range:
- 15.2 - 40.0
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 - 3 Ton
- Volts:
- 208/230V
- Weight:
- 117 lb
- Width:
- 18-1/2 in