R454B CONV A/H 2T
A5AHC Series R454B CONV A/H 2T
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only, products sold in select areas only, please contact your local branch for availability in your area
- A2L compatible
- Multi-position up/down flow, horizontal left /right
- Painted finish on galvanized steel exterior with fully insulated cabinet that meets R4.2 value
- These air handlers have factory installed drain pans and are shipped for up flow applications
- Multi-speed direct drive blower
- Factory installed R-454B thermal expansion valve
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 2.6
- BTU:
- 24000
- Blower Type:
- Constant Torque
- CFM:
- 800 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- A5AHC Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-2/25 in
- Height:
- 45-1/50 in
- MBH:
- 24
- Material:
- Aluminum
- Max CFM:
- 800 cfm
- Minimum Circuit Ampacity (MCA):
- 3
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 18-1/2 in