This product requires certification to purchase.

95-96% - ECM - 100K BTU - Downflow - Gas Furnace - 21"

You last purchased this on
 
Runtru

A951X Series 95-96% - ECM - 100K BTU - Downflow - Gas Furnace - 21"

  • Fast #
  • Part #RA951X100CD5SAB
  • Item #8079115
  • Manufacturer Part #A951X100CD5SAB
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Runtru

A951X Series 95-96% - ECM - 100K BTU - Downflow - Gas Furnace - 21"

  • Fast #
  • Part #RA951X100CD5SAB
  • Item #8079115
  • Manufacturer Part #A951X100CD5SAB
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AFUE stands for Annual Fuel Utilization Efficiency, which measures a furnace’s heating efficiency
  • The higher the AFUE, the less energy you’ll use to maintain pleasant temperatures
  • Protect your A951X Gas Furnace with available base limited, registered limited and optional extended warranties
  • 34 in cabinet height
  • Up to 96% AFUE (Annual Fuel Utilization Efficiency) - how much of your gas is turned into energy
  • Capacity up to 5 tons
  • 40000 to 120000 Btu/hr - a measure of your furnace's maximum heating power
  • Multiple venting options offered in each poise for installation flexibility in your home
  • Galvanized steel cabinet for durability
  • Requires Certification
  • Green


Specifications

AFUE:
96.00 %
AMP:
14.1
ANSI:
ANSI Z21.47
BTU:
100000
BTU Heat Rating:
96800 Btu/h
Blower Type:
ECM
CSA Certified:
CSA 2.3
Collection:
A951X Series
Condensing:
Yes
Configuration:
Downflow
Depth:
28-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
9
Flue Size:
2
Fuel Type:
Natural Gas
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Horsepower:
1 hp
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
100 MBH
MBH:
96.8
Max Fuse Size:
15
Number of Burners:
5
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
40 to 70 Deg F
Tonnage:
5 Ton
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
Width:
21 in