1 gal Odor Killing Primer in White
1 gal Odor Killing Primer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Water based
- Interior applications
- Kills existing odors on surfaces
- Applies white, dries clear
- Can be used with all paints and clear finishes
- Low odor
- Dries in 45 minutes
Specifications
- Application:
- Commercial, Industrial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-3/4 in
- Product Type:
- Primer
- Size:
- 1 gal