1 gal. Acetone
1 gal. Acetone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easily thin two-part epoxies and fiberglass resins with Rust-Oleum® automotive acetone
- Strongest and fastest-evaporating solvent available
- Special-purpose thinner also softens a wide range of materials, including plastic, plexiglas, glue and tar
- Use as a thinner only where specifically recommended by product manufacturer
Documents
Specifications
- Application:
- Plastic, Glues, Tar, Asphalt, Fabric
- Color Finish Name:
- Clear
- Height:
- 7-3/4 in
- Material:
- Acetone
- Product Type:
- Thinner
- Size:
- 1 gal