1 gal. Low VOC Professional Lacquer Thinner
1 gal. Low VOC Professional Lacquer Thinner
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 300 G/l VOC
- Cleans paint tools & equipment
- Fast evaporation
- Thins lacquer and one-part epoxies
Documents
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 10-3/10 in
- Length:
- 4-1/4 in
- Product Type:
- Thinner
- Size:
- 1 gal
- Width:
- 6-1/2 in